1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Medique
740ANSI
Class A First Aid Kit - Full Kit, Plastic, Case, ANSI Z308.1-2015, Maximum Number of People: 25
MI ITEM #
06951476
MFR #
740ANSI
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
First Aid Products
First Aid Kits
Medique 740ANSI
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Medique
740ANSI
Class A First Aid Kit - Full Kit, Plastic, Case, ANSI Z308.1-2015, Maximum Number of People: 25
MI ITEM #
06951476
MFR #
740ANSI
Mfr description
MI740ANSI LOGO 25 PERSON PLASTIC FIRST
Meets the new ANSI Standard Z308.1-2015.
One of the most popular plastic small kits provides first aid for up to 25 people with a large assortment of first aid for several emergency situations.
The 25 person plastics kit is easy to open and can be wall mounted or used on the go.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Weight
1.75 lbs
Details
Approval Listing Regulations
ANSI Z308.1-2015
Container Material
Plastic
Maximum Number of People
25
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items