Motion
818ANSI

Medique
818ANSI

Class A First Aid Kit - Full Kit, Metal, Case, ANSI Z308.1-2015, Maximum Number of People: 25
Mi Item #06951480
MFR #818ANSI
Price$64.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Medique
818ANSI

Class A First Aid Kit - Full Kit, Metal, Case, ANSI Z308.1-2015, Maximum Number of People: 25
Mi Item #06951480
MFR #818ANSI

Mfr description
818ANSI MI LOGO 25 PERSON METAL FIRST
  • Meets the new ANSI Standard Z308.1-2015.
  • One of the most popular small metal kits provides first aid for up to 25 people with a large assortment of first aid for several emergency situations.
  • The 25 person metal kit is easy to open and can be wall mounted or used on the go.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.36/each

Specifications

Dimensions

  • Weight
    3.50 lbs

Details

  • Approval Listing Regulations
    ANSI Z308.1-2015
  • Container Material
    Metal
  • Maximum Number of People
    25
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)