Motion
N96795S

MCR SAFETY
N96795S

Ninja® BNF General Purpose Work Glove - S or Size 7 Size, Nitrile Coated, Knit Wrist Cuff, 15 Gauge, Nylon, Spandex Material
Mi Item #06951662
MFR #N96795S
Price$8.16/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
N96795S

Ninja® BNF General Purpose Work Glove - S or Size 7 Size, Nitrile Coated, Knit Wrist Cuff, 15 Gauge, Nylon, Spandex Material
Mi Item #06951662
MFR #N96795S

Mfr description
N96795S SMALL NINJA NITRILE BLACK FOAM
  • BNF technology provides greater comfort and longer wear due to its excellent breathability by allowing the glove to better dissipate body heat
  • 15 gauge nylon/spandex shell
  • Great dexterity, flexibility, and movement
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.16/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Men'S Size
    S

Details

  • Additional Details
    Touchscreen Compatible, Knit Wrist, Seamless Knit
  • Ansi Isea Abrasion Resistance Level
    Level 5
  • Application
    Material Handling, General Maintenance, Assembly, Automotive, Landscaping, Warehousing, Shipping and Receiving, HVAC, General Labor, Manufacturing, Plumbing
  • Back Material
    Synthetic, Spandex
  • Coated Design
    Fully Coated
  • Coating Coverage
    Fully Coated
  • Coating Material
    Nitrile
  • Color
    Black
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Description
    Ninja BNF Work Gloves
  • Description Keyword
    Coated
  • Grip Pattern
    Dotted
  • Industry Use
    Maintenance, General Labor, Manufacturing, Assembly, Automotive, Warehousing, Shipping/Receiving, Construction, Landscaping
  • Knit Gauge
    15
  • Liner Color
    Black
  • Liner Material
    Nylon, Spandex
  • Lining Material
    Nylon
  • Lining Seams
    Seamless
  • Material
    Nylon, Spandex
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Dotted
  • Protection Type
    Abrasion, Puncture, General Purpose
  • Seamless
    Yes
  • Series
    Ninja
  • Standards Met
    ANSI/ISEA 105, 2024 Standard
  • Type
    Coated
  • UPC_NO
    30451435555817
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)