Overview
Mfr description
N96795L LARGE NINJA NITRILE BLACK FOAM
- BNF technology provides greater comfort and longer wear due to its excellent breathability by allowing the glove to better dissipate body heat
- 15 gauge nylon/spandex shell
- Great dexterity, flexibility, and movement
- Ergonomic design for minimum hand fatigue
- Excellent wet or dry grip
- Applications: Agriculture, assembly line production, automotive assembly, baggage handling, carpentry, construction, furniture industry, janitorial, landscaping, mechanics, farming, material handling
Specifications
- Glove SizeL or Size 9
- Material TypeKnit Gloves - Coated
- ColorBlack
- Coating MaterialNitrile
- UPC_NO30451435555671
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data