Overview
Mfr description
N96795XXL 2XLARGE
- BNF technology provides greater comfort and longer wear due to its excellent breathability by allowing the glove to better dissipate body heat
- 15 gauge nylon/spandex shell
- Great dexterity, flexibility, and movement
- Ergonomic design for minimum hand fatigue
- Excellent wet or dry grip
- Applications: Agriculture, assembly line production, automotive assembly, baggage handling, carpentry, construction, furniture industry, janitorial, landscaping, mechanics, farming, material handling
Specifications
- Glove SizeXXL or Size 11
- Material TypeGeneral Purpose Gloves
- Ansi Isea Abrasion Resistance Level4
- Coating MaterialNitrile
- UPC_NO30451435556043
- TypeGlove
- SeriesNinja
- Cuff StyleKnit Wrist
- Product TypesGlove
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data