Specifications
Dimensions
- Glove SizeM or Size 8
- Men'S SizeM
Details
- Ansi Isea Abrasion Resistance LevelLevel 6
- Ansi Isea Cut Resistance LevelLevel 3
- Ansi Isea Puncture Resistance LevelLevel 2
- ApplicationsGeneral-Purpose work, Sharp object Handling
- Cancer ChemicalYes
- Coated AreaPalm and Fingertips
- CoatingNitrile
- Coating CoveragePalm and Fingertips
- Coating MaterialNitrile
- Coating Outer Shell CoveragePalm & Fingers
- Coating Outer Shell MaterialBNF (Breathable Nitrile Foam)
- Coating StyleFoam Nitrile
- ColorBlack
- Construction Description18 Gauge Seamless Knit with BNF nitrile foam and NFT coating on Palm and Fingers
- Cuff MaterialKnit
- Cuff TypeKnitwrist
- DescriptionCut Resistant Gloves Level A3 Nitrile Coated 18 Gauge Seamless Knit
- Description KeywordBNF (Breathable Nitrile Foam) Coated Palm & Fingers
- Duty TypeGeneral Purpose
- En 388 Abrasion Resistance Level4
- FeaturesActifresh, Eco-Friendly Packaging, Seamless Knit, Touchscreen Compatible
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Grip PatternFoam
- Grip TypeFoam
- Group & ClassA3
- HandBoth Hands
- Hand TypePair
- Knit Gauge18 ga
- Liner/Shell MaterialKevlar
- Lining MaterialKevlar
- Manufacturer Catalog NumberN9878BNFM
- MaterialKevlar
- Material TypeKevlar
- Other Standards MetANSI/ISEA 105:2024, ASTM 3884-09, ASTM D3389-15, ASTM F2992-15
- Product LineCutPro
- Product TypesWork Gloves
- Protection TypeCut Resistant
- Quantity12
- SeriesNinja
- Standards MetANSI/ISEA 105:2024, ASTM 3884-09, ASTM D3389-15, ASTM F2992-15
- TypeSeamless Knit
- UPC_NO45143571741
- Vending PackNo
Overview
Mfr description
N9878BNFM NINJA BNF GLOVES MEDIUM
- Touchscreen Compatible;Seamless Knit;Actifresh;Eco-Friendly Packaging