Motion
N9878BNFL

MCR SAFETY
N9878BNFL

Ninja® BNF Cut Resistant Gloves - Size Large, ANSI Cut Level A3, Kevlar Liner
Mi Item #06952012
MFR #N9878BNFL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
N9878BNFL

Ninja® BNF Cut Resistant Gloves - Size Large, ANSI Cut Level A3, Kevlar Liner
Mi Item #06952012
MFR #N9878BNFL

Mfr description
N9878BNFL NINJA BNF GLOVES LARGE
  • 18-gauge DuPont™ Kevlar® patented stretch armor technology shell
  • BNF technology provides greater comfort and longer wear due to its excellent breathability by allowing the glove to better dissipate body heat
  • Black nitrile foam-coated palm and fingers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    Large

Details

  • Ansi Isea Abrasion Resistance Level
    A6
  • Ansi Isea Cut Resistance Level
    A3
  • Ansi Isea Puncture Resistance Level
    A2
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    BNF (Breathable Nitrile Foam)
  • Color
    Black
  • Cuff Type
    Knitwrist
  • Description Keyword
    BNF (Breathable Nitrile Foam) Coated Palm & Fingers
  • Liner/Shell Material
    Kevlar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)