Specifications
Dimensions
- Glove SizeXL or Size 10
- Men'S SizeXL
Details
- Ansi Isea Abrasion Resistance LevelLevel 6
- Ansi Isea Cut Resistance LevelLevel 3
- Ansi Isea Puncture Resistance LevelLevel 2
- Cancer ChemicalYes
- Coated AreaPalm and Fingertips
- CoatingNitrile
- Coating CoveragePalm and Fingertips
- Coating MaterialNitrile
- Coating Outer Shell CoveragePalm & Fingers
- Coating Outer Shell MaterialBNF (Breathable Nitrile Foam)
- Coating StyleFoam Nitrile
- ColorBlack
- Construction Description18 Gauge Seamless knit
- Cuff TypeKnitwrist
- Description18-Gauge Kevlar Aramid Shell NFT Coated Palm and Fingertips
- Description KeywordBNF (Breathable Nitrile Foam) Coated Palm & Fingers
- En 388 Abrasion Resistance Level4
- FeaturesActifresh, Eco-Friendly Packaging, Touchscreen Compatible
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Grip PatternFoam
- Grip TypeFoam
- Group & ClassA3
- Knit Gauge18 ga
- Liner/Shell MaterialKevlar
- Manufacturer Catalog NumberN9878BNF
- MaterialKevlar
- Material TypeKevlar
- Product LineCutPro
- Product TypesWork Gloves
- Protection TypeCut Resistant
- Quantity12
- SeriesNinja
- Standards MetANSI/ISEA 105, EN 388
- TypeSeamless Knit
- UPC_NO45143571765
- Vending PackNo