Motion
N9878BNFXXL

MCR SAFETY
N9878BNFXXL

Ninja® BNF Cut Resistant Glove - Size XXL or Size 11, ANSI Cut Level Level 3, BNF (Breathable Nitrile Foam) Coated Palm & Fingers
Mi Item #06952014
MFR #N9878BNFXXL
Price$25.76/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
N9878BNFXXL

Ninja® BNF Cut Resistant Glove - Size XXL or Size 11, ANSI Cut Level Level 3, BNF (Breathable Nitrile Foam) Coated Palm & Fingers
Mi Item #06952014
MFR #N9878BNFXXL

Mfr description
N9878BNFXXL NINJA BNF GLOVES XXLARGE
  • Touchscreen Compatible;Actifresh;Eco-Friendly Packaging
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.76/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Men'S Size
    XX - L
  • Size
    2

Details

  • Ansi Isea Abrasion Resistance Level
    Level 6
  • Ansi Isea Cut Resistance Level
    Level 3
  • Ansi Isea Puncture Resistance Level
    Level 2
  • Cancer Chemical
    Yes
  • Coated Area
    Palm and Fingertips
  • Coating
    Nitrile
  • Coating Coverage
    Palm and Fingertips
  • Coating Material
    Nitrile
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    BNF (Breathable Nitrile Foam)
  • Coating Style
    Foam Nitrile
  • Color
    Black
  • Construction Description
    18 Gauge Seamless knit
  • Cuff Type
    Knitwrist
  • Description
    N9878BNF - MCR Safety CutPro - Ninja BNF Work Gloves - 18-Gauge Kevlar Aramid Shell - NFT Coated Palm and Fingertips - 47% Greater Abrasion Protection than our Closest Competitor - BNF (Breathable Nitrile Foam) with NFT Coating
  • Description Keyword
    BNF (Breathable Nitrile Foam) Coated Palm & Fingers
  • En 388 Abrasion Resistance Level
    4
  • Features
    Actifresh, Eco-Friendly Packaging, Touchscreen Compatible
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Foam
  • Grip Type
    Foam
  • Group & Class
    A3
  • Knit Gauge
    18 ga
  • Liner/Shell Material
    Kevlar
  • Manufacturer Catalog Number
    N9878BNFXXL
  • Material
    Kevlar
  • Material Type
    Kevlar
  • Product Line
    CutPro
  • Product Types
    Work Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    12
  • Series
    Ninja
  • Standards Met
    ANSI/ISEA 105:2024 Standard, ASTM D3389-15, ASTM F2992-15
  • Type
    Seamless Knit
  • UPC_NO
    45143571772
  • Vending Pack
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)