Motion
N96783XL

MCR SAFETY
N96783XL

General Purpose Work Glove - XL or Size 10 Size, Nitrile Coated
Mi Item #06952019
MFR #N96783XL
Price$8.87/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
N96783XL

General Purpose Work Glove - XL or Size 10 Size, Nitrile Coated
Mi Item #06952019
MFR #N96783XL

Mfr description
N96783XL GLOVE NINJA XLARGE
  • Lightweight 18-gauge gray nylon/spandex shell
  • BNF technology provides greater comfort and longer wear due to its excellent breathability by allowing the glove to better dissipate body heat
  • CE score: 4131 Series N96783
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.87/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Ansi Isea Abrasion Resistance Level
    4
  • Coating Material
    Nitrile
  • Cuff Style
    Knit Wrist
  • Material Type
    Knit Gloves - Coated
  • Product Types
    Glove
  • Series
    Ninja
  • Type
    Glove
  • UPC_NO
    30451435557033
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)