Overview
Mfr description
N96785S GLOVE NINJA SMALL
- Lightweight 18-gauge gray nylon/spandex shell
- BNF technology provides greater comfort and longer wear due to its excellent breathability by allowing the glove to better dissipate body heat
- CE score: 4131 Series N96783
- Coating #1 red 3/4 over-the-knuckle flat nitrile
- Coating #2 black BNF palm and finger Series N96785
- Coating #1 is red full flat nitrile
- Coating #2 is black BNF over-the-knuckle for greater durability and waterproof barrier
- Waterproof
- Manufacturer: Memphis Glove (MCR Safety)
Specifications
- Glove SizeS or Size 7
- Material TypeKnit Gloves - Coated
- Ansi Isea Abrasion Resistance Level4
- Coating MaterialNitrile
- UPC_NO30451435556357
- TypeGlove
- SeriesNinja
- Cuff StyleKnit Wrist
- Product TypesGlove
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data