Specifications
Dimensions
- Glove SizeM or Size 8
Details
- Ansi Isea Abrasion Resistance Level4
- Coating MaterialNitrile
- Cuff StyleKnit Wrist
- Material TypeKnit Gloves - Coated
- Product TypesGlove
- SeriesNinja
- TypeGlove
- UPC_NO30451435556289
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)