Motion
N96785XXL

MCR SAFETY
N96785XXL

General Purpose Work Glove - XXL or Size 11 Size, Polyurethane Coated, Knit Wrist Cuff, 18 Gauge, Nitrile Material
Mi Item #06952026
MFR #N96785XXL
Price$12.23/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
N96785XXL

General Purpose Work Glove - XXL or Size 11 Size, Polyurethane Coated, Knit Wrist Cuff, 18 Gauge, Nitrile Material
Mi Item #06952026
MFR #N96785XXL

Mfr description
N96785XXL GLOVE NINJA XXLARGE
  • Lightweight 18-gauge gray nylon/spandex shell
  • BNF technology provides greater comfort and longer wear due to its excellent breathability by allowing the glove to better dissipate body heat
  • CE score: 4131 Series N96783
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.23/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Men'S Size
    2 XL
  • Size
    2
  • Women's Size
    2 XL

Details

  • Additional Details
    Food Grade, Knit Wrist, Seamless Knit
  • Ansi Isea Abrasion Resistance Level
    Level 5
  • Anti Slip Grip
    Yes
  • Back Material
    Synthetic, Spandex
  • Coated Design
    Fully Coated
  • Coating Coverage
    Fully Coated
  • Coating Material
    Polyurethane
  • Color
    Red / Black
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Cut
    A1
  • Description
    Ninja BNF Work Gloves
  • Description Keyword
    Coated
  • Duty Type
    Standard Duty
  • FDA Approved
    Yes
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Foam
  • Hand Type
    Pair
  • Insulated
    No
  • Knit Gauge
    18
  • Laundering Capability
    Washable
  • Liner Color
    Gray
  • Liner Material
    Nylon, Spandex
  • Lining Material
    Nylon
  • Lining Seams
    Seamless
  • Lint Free
    No
  • Manufacturer Catalog Number
    N96785XXL
  • Material
    Nitrile
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Coated
  • Product Line
    Ninja
  • Protection Type
    Abrasion, Cut, Puncture, Heat, Water
  • Reflective Or High Visibility
    No
  • Seamless
    Yes
  • Series
    Ninja
  • Standards Met
    ANSI/ISEA 105, EN 388
  • Static Dissipative
    No
  • Supported Or Unsupported
    Supported
  • Type
    Coated
  • UPC_NO
    30451435556661
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)