Motion
DRM1111
Latching Drum Lid - 55 gal Capacity, Paint - Zinc-Primed, Powder-Coated Enamel, Lid - Steel, Gasket - Ethylene-Vinyl Acetate Material
Mi Item #06952030
MFR #DRM1111
Price$1,039.53/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Latching Drum Lid - 55 gal Capacity, Paint - Zinc-Primed, Powder-Coated Enamel, Lid - Steel, Gasket - Ethylene-Vinyl Acetate Material
Mi Item #06952030
MFR #DRM1111

Mfr description
DRM1111-BK PIG OTDR LTCHG DRUM LID
  • Outdoor drum lid is zinc primed for extra protection against rust and corrosion
  • Fast-latch ring allows easy installation on new or reconditioned 55-gallon steel drums; no clumsy nut-and-bolt ring
  • 3"-wide EVA gasket and locking mechanism seal lid to reduce vapor emissions and help keep drum contents dry and pure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,039.53/bx

Specifications

Details

  • Compatible Drum Capacity
    55 gal (US)
  • Material
    Gasket - Ethylene-Vinyl Acetate, Lid - Steel, Paint - Zinc-Primed, Powder-Coated Enamel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)