Motion
PAK1007
Spill Pallet - Polyethylene, 12000 lbs Load Capacity, 400 gal Sump Capacity, Dimensions: 33.5000 in H x 58.0000 in W x 58.0000 in
MI ITEM #06952035
MFR #PAK1007
Price$3,017.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spill Pallet - Polyethylene, 12000 lbs Load Capacity, 400 gal Sump Capacity, Dimensions: 33.5000 in H x 58.0000 in W x 58.0000 in
MI ITEM #06952035
MFR #PAK1007

Mfr description
PAK1007 PIG POLY IBC CNMT UNIT 385 GAL
  • 4"-thick, two-section decking is supported by all-poly inner pedestals for superior load handling
  • Heavy-duty construction permits long-term stacked storage of two IBCs to save space
  • Low-density polyethylene (LDPE) construction resists UV rays, rust, corrosion and most chemicals
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,017.63/each

Specifications

Dimensions

  • Dimensions
    33.5000 in H x 58.0000 in W x 58.0000 in
  • Height
    33.5000 in
  • Length
    58.0000 in
  • Weight
    415 lbs
  • Width
    58.0000 in

Details

  • Color
    White
  • Drain
    Includes Drain .75 in
  • Load Capacity
    12000 lbs
  • Material
    Polyethylene
  • Number of Grates
    2
  • Sump Capacity
    400 gal (US)
  • Type
    IBC Tote Spill Containment Pallet with Drain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)