Motion
TLS752
Spring-Open Roof Leak Diverter Kit - 52 in Length, 32 in Width, Circle Shape, PVC, Polyester Material, Clear Color
Mi Item #06952040
MFR #TLS752
Price$358.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spring-Open Roof Leak Diverter Kit - 52 in Length, 32 in Width, Circle Shape, PVC, Polyester Material, Clear Color
Mi Item #06952040
MFR #TLS752

Mfr description
TLS752-CL SPRING OPEN LEAK DIVERTER
  • Coiled diverter springs open for hassle-free installation in under two minutes
  • Rigid outer rim holds diverter open for easy handling
  • Straps, hooks and clamps can be adjusted in seconds; just nudge your diverter until it's centered and leveled, even if hanging points are uneven
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$358.32/each

Specifications

Dimensions

  • Length
    52 in
  • Weight
    4.89 lbs
  • Width
    32 in

Details

  • Attachment Type
    3/4 in Hose
  • Color
    Clear
  • Features & Benefits
    •Coiled diverter springs open for hassle-free installation in under two minutes•Rigid outer rim holds diverter open for easy handling•Straps, hooks and clamps can be adjusted in seconds; just nudge your diverter until it's centered and leveled, even if hanging points are uneven•All diverter components are preattached for speedy setup; flexible PVC drainage hose (included) clicks into place with preinstalled quick-connect adapter•Hangs easily in problem spots to catch nuisance leaks and channel them to a floor drain or collection container•Nonpermeable tarp is vinyl coated for strength and durability; resists punctures, UV and mildew for long life•Conical shape helps funnel liquid toward center for better drainage; translucent color helps monitor debris and liquid flow•Flow rate of 3.33 gallons per minute when used with supplied 1/2" ID hose•Ready to use right out of the convenient storage bag
  • Flow Rate
    3.33 gpm
  • Includes
    (1) 25 ft long Clear Drainage Hose, (1) 30 in Leak Diverter, (1) Quick Connect, (1) Vinyl Storage Bag, (2) 60 in Long Adjustable Hanging Straps, (4) Hanging Hooks
  • Installation Method
    Hanging Straps
  • Material
    PVC, Polyester
  • Product Type
    Leak Diverters
  • Shape
    Circle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)