Motion
TLS753
Spring-Open Roof Leak Diverter Kit - 52 in Length, 34 in Width, Oval Shape, PVC, Polyester Material, Clear Color
MI ITEM #06952041
MFR #TLS753
Price$579.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spring-Open Roof Leak Diverter Kit - 52 in Length, 34 in Width, Oval Shape, PVC, Polyester Material, Clear Color
MI ITEM #06952041
MFR #TLS753

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$579.49/each

Specifications

Dimensions

  • Length
    52 in
  • Weight
    5.33 lbs
  • Width
    34 in

Details

  • Attachment Type
    3/4 in Hose
  • Color
    Clear
  • Features & Benefits
    •Coiled diverter springs open for hassle-free installation in under two minutes•Rigid outer rim holds diverter open for easy handling•Straps, hooks and clamps can be adjusted in seconds; just nudge your diverter until it's centered and leveled, even if hanging points are uneven•All diverter components are preattached for speedy setup; flexible PVC drainage hose (included) clicks into place with preinstalled quick-connect adapter•Hangs easily in problem spots to catch nuisance leaks and channel them to a floor drain or collection container•Nonpermeable tarp is vinyl coated for strength and durability; resists punctures, UV and mildew for long life•Conical shape helps funnel liquid toward center for better drainage; translucent color helps monitor debris and liquid flow•Flow rate of 3.33 gallons per minute when used with supplied 1/2" ID hose•Ready to use right out of the convenient storage bag
  • Flow Rate
    3.33 gpm
  • Includes
    (1) 25 ft long Clear Drainage Hose, (1) 34 in Dia Leak Diverter, (1) Quick Connect, (1) Vinyl Storage Bag, (2) 60 in long Adjustable Hanging Straps, (4) Hanging Hooks
  • Installation Method
    Hanging Straps
  • Material
    PVC, Polyester
  • Product Type
    Leak Diverters
  • Shape
    Oval

Overview

Mfr description
TLS753-CL SPRING OPEN LEAK DIVERTER
  • Coiled diverter springs open for hassle-free installation in under two minutes
  • Rigid outer rim holds diverter open for easy handling
  • Straps, hooks and clamps can be adjusted in seconds; just nudge your diverter until it's centered and leveled, even if hanging points are uneven
  • All diverter components are preattached for speedy setup; flexible PVC drainage hose (included) clicks into place with preinstalled quick-connect adapter
  • Hangs easily in problem spots to catch nuisance leaks and channel them to a floor drain or collection container
  • Nonpermeable tarp is vinyl coated for strength and durability; resists punctures, UV and mildew for long life
  • Conical shape helps funnel liquid toward center for better drainage; translucent color helps monitor debris and liquid flow
  • Flow rate of 3.33 gallons per minute when used with supplied 1/2" ID hose
  • Ready to use right out of the convenient storage bag

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought