Motion
CM2B20-15Z
20 mm Bore Diameter, 15 Stroke Length
Mi Item #06952101
MFR #CM2B20-15Z
Price$31.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20 mm Bore Diameter, 15 Stroke Length
Mi Item #06952101
MFR #CM2B20-15Z

Mfr description
CM2B20-15Z CYLINDER, AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.75/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Stroke
    15

Details

  • Installation Instructions
  • Manufacturer Catalog
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    CM2
  • Spec Sheet
  • Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)