Motion
NCA1KB200-0300

SMC CORP OF AMERICA
NCA1KB200-0300

Tie Rod Air Cylinder - 2.0000 in Bore, 3.0000 in Stroke, Cushion Both Ends
Mi Item #06952139
MFR #NCA1KB200-0300
Price$142.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCA1KB200-0300

Tie Rod Air Cylinder - 2.0000 in Bore, 3.0000 in Stroke, Cushion Both Ends
Mi Item #06952139
MFR #NCA1KB200-0300

Mfr description
NCA1KB200-0300 CYLINDER, NCA1, TIE ROD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$142.36/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Stroke
    3.0000 in

Details

  • Auto-Switch
    Standard
  • Country of Origin
    US
  • Cushion Type
    Cushion Both Ends
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Number of Switches
    2
  • Product Type
    Tie Rod Air Cylinders
  • Series
    NCA1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)