Overview
Mfr description
TK516 TACONITE SEAL
Specifications
- Width2.1063 in, 53.50 mm
- Outside Diameter149 mm
- Overall Width53.50 mm
- MaterialSteel with Nitrile Rubber Elements
- Bore Diameter70 mm
- Product TypeBearing Seals
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data