Motion
N96780M

MCR SAFETY
N96780M

Ninja® Wave Cut Resistant Gloves - Size Medium, ANSI Cut Level A3, Nitrile Coated Palm & Fingers
Mi Item #06952478
MFR #N96780M
Price$21.74/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
N96780M

Ninja® Wave Cut Resistant Gloves - Size Medium, ANSI Cut Level A3, Nitrile Coated Palm & Fingers
Mi Item #06952478
MFR #N96780M

Mfr description
N96780M NINJA WAVE GLV MEDIUM
  • 13-gauge Dyneema® Diamond Technology shell
  • Black nitrile wave coating on the palm and fingertips
  • FDA accepted material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.74/pr

Specifications

Dimensions

  • Glove Size
    Medium

Details

  • Ansi Isea Abrasion Resistance Level
    A5
  • Ansi Isea Cut Resistance Level
    A3
  • Ansi Isea Puncture Resistance Level
    A4
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Nitrile
  • Color
    Black / Gray
  • Cuff Type
    Knitwrist
  • Description Keyword
    Nitrile Coated Palm & Fingers
  • Liner/Shell Material
    Dyneema
  • Material
    Nitrile
  • UPC_NO
    45143002313
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)