Overview
Mfr description
N96780XL NINJA WAVE GLV XLARGE
- 13-gauge Dyneema® Diamond Technology shell
- Black nitrile wave coating on the palm and fingertips
- FDA accepted material
- CE score 4444, CPPT 3
- Ergonomic design for minimum hand fatigue
- Excellent wet or dry grip
- Applications: Automotive assembly, farming, landscaping, sheet metal industry, material handling, construction, glass handling, HVAC, janitorial, roofing
- Manufacturer: Memphis Glove (MCR Safety)
Specifications
- Glove SizeX-Large
- Ansi Isea Cut Resistance LevelA3
- Coating Outer Shell MaterialNitrile
- Coating Outer Shell CoveragePalm & Fingers
- ColorBlack / Gray
- Cuff TypeKnitwrist
- Liner/Shell MaterialDyneema
- Ansi Isea Abrasion Resistance LevelA5
- Ansi Isea Puncture Resistance LevelA4
- UPC_NO45143002337
- Description KeywordNitrile Coated Palm & Fingers
- MaterialNitrile
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data