Overview
Mfr description
69014121518 PAD HAND DIAMOND
- Unique diamond abrasive pattern reduces dust and loading and provides uniform finishes
- Lightweight conformable backing conforms to a variety of shapes and conditions, for improved work piece surface quality
- For surface conditioning, repairs, and removing flash and burrs on aircraft components, windmill blades, etc
- Can be used wet or dry, no dressing required
- Color coded for easy application identification; black 120 medium grit
Specifications
- GradeMedium Grit
- Grit Number120
- Package Quantity1
- UPC_NO69014121518
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data