Overview
Mfr description
69014123529 PAD HAND DIAMOND
- Unique diamond abrasive pattern reduces dust and loading and provides uniform finishes
- Lightweight conformable backing conforms to a variety of shapes and conditions, for improved work piece surface quality
- For surface conditioning, repairs, and removing flash and burrs on aircraft components, windmill blades, etc
- Can be used wet or dry, no dressing required
- Color coded for easy application identification; red 200 medium grit
Specifications
- GradeFine Grit
- Grit Number200
- Package Quantity1
- UPC_NO69014123529
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data