Motion
86650/86100

NTN
86650/86100

Tapered Roller Bearing Set - 6.5000 in Bore, 254 mm OD, 1.8125 in Width, Class 4 Precision, 0.1300 in, 3.300 mm Fillet Radius
Mi Item #06952607
MFR #86650/86100
Price$4,152.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
86650/86100

Tapered Roller Bearing Set - 6.5000 in Bore, 254 mm OD, 1.8125 in Width, Class 4 Precision, 0.1300 in, 3.300 mm Fillet Radius
Mi Item #06952607
MFR #86650/86100

Mfr description
86650/86100 SET
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,152.57/each

Specifications

Dimensions

  • Bore Diameter  
    6.5000 in
  • Fillet Radius
    0.1300 in, 3.300 mm
  • Inner Ring Width
    1.8125 in, 46.038 mm
  • Outside Diameter
    254 mm
  • Overall Width
    1.8125 in
  • Precision Rating
    Class 4
  • Weight
    16.38 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Through Hardened Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Round
  • Closure Type
    Open
  • Compatible Cone
    86650
  • Compatible Cup
    86100
  • Country of Origin
    JP
  • Harmonization Code
    8482.20.0064
  • Manufacturer Upc Number
    4547359457971
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    4547359457971
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)