Overview
Mfr description
WK60-12/ 2-3/16 COUPLING
Specifications
- Keyless Bushing TypeCap Screw Clamping
- Flange TypeNo Flange
- Outside Diameter
- Length Through Bore
- Number Of Locking Screws12
- Screw SizeM8 x 55
- SeriesWK60
- Bore Diameter2.1875 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data