Motion
5HCD-10-M553

GAST MFG
5HCD-10-M553

5HCD-10-M553
Mi Item #06952688
MFR #5HCD-10-M553
Price$2,056.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GAST MFG
5HCD-10-M553

5HCD-10-M553
Mi Item #06952688
MFR #5HCD-10-M553

Mfr description
5HCD-10-M553 GAST COMPRESSOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,056.31/each

Specifications

Details

  • Air Pressure
    100 psi
  • Application
    medical, dental, laboratory, industrial, food & beverage, environmental, dry sprinkler, oil and gas industry, transportation, printing, oem, automation
  • Color
    Grey
  • Maximum Air Flow
    4.7 cfm
  • Sound Level
    75 dB
  • Voltage
    200-230 V/460 V, 220-240 V/380-415 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)