Motion
PCE6435
5.6 Amp Variable-Speed 1/4 in. Laminate Trimmer
Mi Item #06952761
MFR #PCE6435
Price$223.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5.6 Amp Variable-Speed 1/4 in. Laminate Trimmer
Mi Item #06952761
MFR #PCE6435

Mfr description
PCE6435 ROUTER/TRIMMER
  • 16,000 to 35,000 RPM, 5.6 amp motor provides the power and durability required to cut in various materials
  • Perfect for most trimming, small edge forming and hinge routing applications
  • Ergonomics allow for comfortable, single-handed control
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$223.37/each

Specifications

Dimensions

  • Base Diameter
    4.2 in
  • Collet Size
    1/4 Inch
  • Contents
    Motor, Standard fixed base, 1/4" Collet, Collet Wrench, Straight Edge Guide, Operating Manual
  • Cord Length
    96.0 in
  • Tool Weight
    3.3 lbs
  • Weight
    4.96 lbs

Details

  • Adjustable Depth Stops
    Yes
  • Amperage
    5.6 A
  • Base Type
    Fixed
  • Bit Change Type
    Collet Wrench
  • Case Included
    No Case Included
  • Color
    Yellow/Black
  • CSA Certified
    Yes
  • Depth Adjustment
    No
  • Depth Capacity
    7.87 in
  • ETL Listed
    No
  • Fence Included
    No
  • Horsepower
    0.83 hp
  • Housing Material
    Plastic
  • Lockable Switch
    Yes
  • Max Rpm
    35000.0
  • Power Source
    Electric - Corded
  • Spindle Lock
    Yes
  • Switch Type
    On/Off
  • UL Listed
    No
  • UPC_NO
    885911320405
  • Variable Speed
    No
  • Voltage
    120.0 V
  • Warranty
    3 year limited warranty/1 year free service contract/90 day money back guarantee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)