Motion
S601021-50
Low Pressure Air/Water Hose Assembly - 50 ft, 1/2 in ID, 3/8 NPTF Male Inlet x 1/2 NPTF Male Outlet, 300 psi
Mi Item #06952774
MFR #S601021-50
Price$174.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Low Pressure Air/Water Hose Assembly - 50 ft, 1/2 in ID, 3/8 NPTF Male Inlet x 1/2 NPTF Male Outlet, 300 psi
Mi Item #06952774
MFR #S601021-50

Mfr description
S601021-50 HOSE ASSY 1/2" X 50' GEN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$174.28/each

Specifications

Dimensions

  • Length
    50 ft
  • Nominal Hose Inner Diameter  
    1/2 in

Details

  • Description Keyword
    3/8 NPTF Male Inlet x 1/2 NPTF Male Outlet
  • Hose End 1
    3/8 NPTF Male
  • Hose End 2
    1/2 NPTF Male
  • Hose Type
    General Purpose
  • Working Pressure
    300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)