Motion
CDUJB20-45D-M9PWLS

SMC CORP OF AMERICA
CDUJB20-45D-M9PWLS

Cyl, Free Mount, Dbl Acting
MI ITEM #06953003
MFR #CDUJB20-45D-M9PWLS
List Price$102.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDUJB20-45D-M9PWLS

Cyl, Free Mount, Dbl Acting
MI ITEM #06953003
MFR #CDUJB20-45D-M9PWLS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$102.78/each for your price

Overview

Mfr description
CDUJB20-45D-M9PWLS MOUNT CYLINDER
  • Miniature free mount
  • Space saving compact cylinder
  • Available in 4mm to 10mm bore size

Specifications

  • Compact Cylinder Type
    Free Mount
  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
    45 mm
  • Auto-Switch
    M9P - Solid State, General Purpose, 3 Wire PNP, Horizontal
  • Cylinder Series
    CU
  • Manufacturer Catalog
  • Number Of Auto Switches
    1
  • Series
    CUJ
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text