Motion
120A20 X 1 1/4

PEER CHAIN
120A20 X 1 1/4

A-Plate Sprocket - 120 / 1-1/2 in, A Hub, 20 Teeth, 1.2500 in Stock Bore, Steel Material
Mi Item #06953208
MFR #120A20 X 1 1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
120A20 X 1 1/4

A-Plate Sprocket - 120 / 1-1/2 in, A Hub, 20 Teeth, 1.2500 in Stock Bore, Steel Material
Mi Item #06953208
MFR #120A20 X 1 1/4

Mfr description
120A20X 1 1/4 STOCK BORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Hub Style
    A
  • Hub Type
    A
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth  
    20
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)