Motion
21957-4253

GARLOCK KLOZURE
21957-4253

Oil Seal - Solid, 21.000 in Shaft Dia., 23.000 in OD, 0.875 in Overall Width, Model 64-L Design, Mill-Right N Lip Material
Mi Item #06953233
MFR #21957-4253
Price$1,411.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
21957-4253

Oil Seal - Solid, 21.000 in Shaft Dia., 23.000 in OD, 0.875 in Overall Width, Model 64-L Design, Mill-Right N Lip Material
Mi Item #06953233
MFR #21957-4253

Mfr description
64X4253 MILL-RIGHT N CRS HD GARTER
  • Severe service assembled seal
  • Heavy duty metal outer case
  • Unique carrier/garter spring combination
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,411.03/each

Specifications

Dimensions

  • Outside Diameter
    23.000 in
  • Overall Width
    0.875 in
  • Shaft Diameter
    21.000 in

Details

  • Design Type
    Model 64-L
  • Lip Material
    Mill-Right N
  • Lip Type
    Single Lip
  • Manufacturer Catalog Number
    21957-4253
  • Manufacturer Upc Number
    717744620509
  • ManufacturerName (description attribute)
    Garlock
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)