Motion
08514T
Burks 08514-C-P .625 MECHANICAL SEAL
MI ITEM #06953261
MFR #08514T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Burks 08514-C-P .625 MECHANICAL SEAL
MI ITEM #06953261
MFR #08514T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
08514-C-P .625 MECHANICAL SEAL

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
  • Extended Neck
    Does Not Have an Extended Neck
  • Overall Length
    3-3/8 in
  • Thread Standard
    UNC
  • Series
    115
  • Shank Diameter
    0.367 in
  • Thread Size
    1/2-13

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text