Motion
VEBNM3554T-D
Short Sery Brake Motor - 1-1/2 hp, 1800 rpm, 3 ph, 230 V, 460 V, 145TC Frame, TENV Enclosure, 60 Hz, 1770 rpm Base, Continuous Duty
Mi Item #06953428
MFR #VEBNM3554T-D
Price$2,769.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Short Sery Brake Motor - 1-1/2 hp, 1800 rpm, 3 ph, 230 V, 460 V, 145TC Frame, TENV Enclosure, 60 Hz, 1770 rpm Base, Continuous Duty
Mi Item #06953428
MFR #VEBNM3554T-D

Mfr description
VEBNM3554T-D 1.5HP,1740RPM,3PH,60HZ,145T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,769.44/each

Specifications

Dimensions

  • Frame Size
    145TC
  • Overall Length C Dimension
    16.90 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Weight
    61.700 lbs

Details

  • Ambient Temperature Range
    40 °C
  • Base RPM
    1770 rpm
  • Description Keyword
    1-1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    2.10 A
  • Full Load Efficiency
    86.50 %
  • Insulation Class
    F
  • KVA Code
    K
  • Manufacturer Upc Number
    781568810538
  • Motor Category
    D-Series Brake Motor
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    C-Face / Footless
  • Product Type
    Brake Motors
  • RoHs Compliance
    RoHS Compliant
  • Shaft Rotation
    Reversible
  • Standards Met
    CE, CSA, CSA EEV, UR
  • Starting Method
    Direct on Line (DOL)
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    None
  • Type Of Bearing
    0
  • UPC_NO
    781568810538
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)