Motion
KMS-064
Retaining Nut - M32 X 1.5 Thread Size, 48 mm OD, 40 mm Face Dia., 8 mm Width, Stainless Steel
MI ITEM #06953490
MFR #KMS-064
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Nut - M32 X 1.5 Thread Size, 48 mm OD, 40 mm Face Dia., 8 mm Width, Stainless Steel
MI ITEM #06953490
MFR #KMS-064

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KMS-064 BEARING RETAINING NUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Stainless Steel
  • Overall Width
    8 mm
  • Thread Direction
    Right Hand
  • Lock Washer Locking Device Part Num
    MBS-064
  • Series
    KMS
  • Axial Load
    64 kN
  • Manufacturer Product Page
  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text