Motion
MS6-LFR-1/2-D7-CRV-AS

FESTO CORPORATION
MS6-LFR-1/2-D7-CRV-AS

MS6-LFR-1/2-D7-CRV-AS VALVE 529186
Mi Item #06953560
MFR #MS6-LFR-1/2-D7-CRV-AS
Price$138.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS6-LFR-1/2-D7-CRV-AS

MS6-LFR-1/2-D7-CRV-AS VALVE 529186
Mi Item #06953560
MFR #MS6-LFR-1/2-D7-CRV-AS

Mfr description
MS6-LFR-1/2-D7-CRV-AS VALVE 529186
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$138.50/each

Specifications

Dimensions

  • Weight
    1.929 lbs

Details

  • Accessories
    Mounting bracket, Pressure gauge
  • Air Flow
    141.26 scfm
  • Body Material
    Die-cast aluminum
  • Fluid Type
    Compressed air, Inert gas
  • Maximum Air Flow
    141.26 scfm
  • Maximum Operating Pressure
    12 bar
  • Pressure Gauge Included
    Yes
  • Product Type
    Precision Air Regulators
  • Relief Function
    Relieving
  • Standards Met
    RoHS-compliant, VDMA24364-B1, B2-L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)