Motion
CKG1B63TN-75YABDZ-X276A

SMC CORP OF AMERICA
CKG1B63TN-75YABDZ-X276A

CKG1B63TN-75YABDZ-X276A
Mi Item #06953625
MFR #CKG1B63TN-75YABDZ-X276A
Price$1,757.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CKG1B63TN-75YABDZ-X276A

CKG1B63TN-75YABDZ-X276A
Mi Item #06953625
MFR #CKG1B63TN-75YABDZ-X276A

Mfr description
CKG1B63TN-75YABDZ-X276A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,757.70/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Basic
  • Cylinder Style
    Clamp
  • Made to Order
    Yes
  • Mounting Type
    Basic
  • Piston Action
    Double-Acting
  • Port Thread Standard
    NPT
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Series
    CK1 Z
  • Type
    Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)