Motion
20-120-100-PSI/KPA-GL

NOSHOK INC
20-120-100-PSI/KPA-GL

Pressure Gauge, 2" Steel Panel Mount Case, 100 psi/kPa, 1/4 NPT Back Conn, Glass Lens
MI ITEM #06953798
MFR #20-120-100-PSI/KPA-GL
List Price$109.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
20-120-100-PSI/KPA-GL

Pressure Gauge, 2" Steel Panel Mount Case, 100 psi/kPa, 1/4 NPT Back Conn, Glass Lens
MI ITEM #06953798
MFR #20-120-100-PSI/KPA-GL

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$109.18/each for your price

Overview

Mfr description
20.120.100-PSI/KPA-GL GAUGE
  • 2" Steel Panel Mount Case
  • 160 psi/kPa
  • 1/4" National Pipe Thread (NPT) Back Connection Pressure Gauge with Glass Lens

Specifications

  • Gauge Type
    Pressure Gauge
  • Ambient Temperature Range
    -40 to 140
  • Face Diameter
    2.0000 in
  • Lens Material
    Acrylic
  • Pointer Material
    Molded Plastic
  • Movement
    Brass & nylon, or all-brass with highly polished bearing surfaces
  • Application
    Hydraulics & pneumatics, Medical, Pumps & compressors, Refrigeration controls, Utilities, Water management
  • Accuracy
    2.5
  • Material
    Black painted steel with chrome triangular bezel and U-clamp
  • Case Type
    Steel Case Panel Mount
  • Connection Locations
    Back
  • Connection Type
    National Pipe Thread (NPT)
  • Element Material
    Copper Alloy Bourdon Tube
  • Material Connector Body
    Brass
  • Pressure Range
    0 to 160
  • Scale Measurement
    psi/kPa Dual Scale
  • Bezel
    Chrome-plated steel triangular bezel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text