Motion
C2-220
Magnification Diopter • Rubber Temple Pads • Meets
Mi Item #06953862
MFR #C2-220
Price$12.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Magnification Diopter • Rubber Temple Pads • Meets
Mi Item #06953862
MFR #C2-220

Mfr description
C2-220 GLASSES,SAFETY,BI-FOCAL 2.0
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.40/each

Specifications

Dimensions

  • Weight
    0.06 lbs, 0.03 kg

Details

  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)