Motion
MB 16 A

SKF
MB 16 A

Bearing Lock Washer - 80 mm ID, 112 mm Outside Dia., 95 mm Face Dia., MB Series
MI ITEM #06953869
MFR #MB 16 A
List Price$15.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
MB 16 A

Bearing Lock Washer - 80 mm ID, 112 mm Outside Dia., 95 mm Face Dia., MB Series
MI ITEM #06953869
MFR #MB 16 A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.56/each for your price

Overview

Mfr description
MB 16 A LOCK WASHER

Specifications

  • Series
    MB
  • Bore Diameter
  • Face Diameter
  • Key Width
    10 mm
  • Measurement Standard
    Metric
  • Manufacturer Product Page
  • Outside Diameter Over Tangs
    112 mm
  • Product Type
    Bearing Lock Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text