Motion
SV225-2ZOM-L

RADIANS INC.
SV225-2ZOM-L

High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Orange
Mi Item #06953888
MFR #SV225-2ZOM-L
Price$22.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SV225-2ZOM-L

High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Orange
Mi Item #06953888
MFR #SV225-2ZOM-L

Mfr description
SV225-2ZOM-L VEST,SAFETY,FR,CLII,ORANGE,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.63/each

Specifications

Dimensions

  • Length
    33 cm, 13.0000 in
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Self-Extinguishing Treatment | Zipper Closure | Contrasting Trim
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ASTM D6413, ISEA 107
  • Color
    Hi-Vis Orange
  • Description
    Radians Sv225 Class 2 Self Extinguishing Two-Tone Trim Safety Vest
  • Front Closure
    Zipper
  • Garment Type
    Safety Vest
  • Garment Use
    High Visibility, Self-Extinguishing Protection
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    Self-Extinguishing Treatment
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Pattern
    Mesh
  • Product Line
    SV225
  • Product Type
    High-Visibility Vests
  • Series
    SV225
  • Stripe Color
    Silver
  • Type
    Safety
  • Vest Color
    Hi-Vis Orange
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)