Motion
SPA6415-36

DUFF-NORTON
SPA6415-36

SPA Series 115 V Alternating Current (AC) Voltage, 1500 lb Load Capacity, and 36 in. Stroke Linear Actuator
Mi Item #06953976
MFR #SPA6415-36
Price$5,932.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
SPA6415-36

SPA Series 115 V Alternating Current (AC) Voltage, 1500 lb Load Capacity, and 36 in. Stroke Linear Actuator
Mi Item #06953976
MFR #SPA6415-36

Mfr description
SPA 6415-36 ACTUATOR
  • Heavy duty design for long life in tough applications
  • Built in capacitor and bi-directional spring brake
  • Steel translating tube - zinc chromate plated
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,932.21/each

Specifications

Dimensions

  • Stroke
    36 in

Details

  • Current Draw
    6.5 amp
  • Duty Cycle At Rated Load
    0.17
  • Dynamic Load Capacity
    1500 lbs
  • ECCN
    EAR99
  • Input Voltage
    115 V ac
  • Load Capacity
    1500 lb
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Screw Drive Type
    Acme Screw
  • Series
    SPA
  • Speed At Full Load
    0.83 in/s
  • Static Load Capacity
    1500 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)