Specifications
Details
- Background GasNitrogen
- Cylinder MaterialAluminum
- Gas ContentsMethane - 2.5%, Oxygen - 18%, Hydrogen Sulfide - 25 ppm, Carbon Monoxide - 100 ppm, Carbon Dioxide - 0.5%
- Volume Capacity34 L
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)