Motion
AHP125SR10
Valve Replacement Part - Pneumatic Actuator, Actuation Spring Return - Fail Closed, 1795/1051 in-lbs Torque, NEMA 4 / NEMA 4X, ISO 5211 Mount, -10 to 195 ºF
Mi Item #06954169
MFR #AHP125SR10
Price$1,778.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Valve Replacement Part - Pneumatic Actuator, Actuation Spring Return - Fail Closed, 1795/1051 in-lbs Torque, NEMA 4 / NEMA 4X, ISO 5211 Mount, -10 to 195 ºF
Mi Item #06954169
MFR #AHP125SR10

Mfr description
AHP125SR10 ACTUATOR ONLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,778.00/each

Specifications

Dimensions

  • Torque
    1795/1051 in
  • Weight
    21.22 lbs

Details

  • Actuation
    Spring Return - Fail Closed
  • Ambient Temperature Range
    -10 to 195 ºF
  • Enclosure Type
    NEMA 4 / NEMA 4X
  • Manufacturer Product Page
  • Mount Type
    ISO 5211
  • Part Type
    Pneumatic Actuator
  • UPC_NO
    649848065088
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)