Motion
VK20-3
20" Versa-Kool Circulation Fan
Mi Item #06954237
MFR #VK20-3
Price$825.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20" Versa-Kool Circulation Fan
Mi Item #06954237
MFR #VK20-3

Mfr description
VK20-3 20" VERSA-KOOL FAN W/ MOUNT, 3 PH
  • Deep guard design for unmatched performance
  • low noise levels and safety without sacrificing airflow
  • Matched high quality motors and blades for maximum efficiency
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$825.43/each

Specifications

Dimensions

  • Barrel Inside Diameter
    20 in
  • Depth
    23 in
  • Diameter
    20 in
  • Fixed Or Adjustable Height
    Fixed
  • Height
    18 in
  • Overall Depth
    23 in
  • Overall Height
    18 in
  • Overall Width
    23 in

Details

  • Amperage
    1.56
  • Blade Material
    Aluminum
  • Country of Origin
    USA
  • Drive Type
    Direct
  • Guard Material
    Powder Coated Steel
  • Horsepower
    0.5
  • Manufacturer Upc Number
    717490344490
  • Maximum Air Flow
    5830 cfm
  • Mount Type
    Wall
  • Number Of Blades
    3
  • Phase
    3
  • UPC_NO
    717490344490
  • Voltage
    230/460 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)