Motion
2705NH
Lodestar® Electric Chain Hoist - Lodestar® Series, Rigid Hook Mount, 1/8 ton Capacity, 10 ft Lift Ht, 3 ph, 230/460 V, 1/4 hp, H4 Duty Rating, 32 ft/min Maximum Lift Speed
Mi Item #06954328
MFR #2705NH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lodestar® Electric Chain Hoist - Lodestar® Series, Rigid Hook Mount, 1/8 ton Capacity, 10 ft Lift Ht, 3 ph, 230/460 V, 1/4 hp, H4 Duty Rating, 32 ft/min Maximum Lift Speed
Mi Item #06954328
MFR #2705NH

Mfr description
2705NH 1/8 T, 10' LIFT, 32 FPM, 230/460V
  • Heavy Duty DC Brake is designed for a long service life. Brake location allows for quick access and easy inspection.
  • Lifetime grease-lubricated Gear Box means no oil change out is required. Precision gears provide better wear and longer life.
  • Clutch located outside the Gear Box allows for easy access which eliminates the need for complete disassembly and reduces downtime.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hook Opening Size
    1.1250 in
  • Housing Height
    18.8100 in
  • Housing Length
    20.7500 in
  • Housing Width
    10.8100 in
  • Lift Height
    10 ft
  • Minimum Hoist Headroom
    16-15/16 in
  • Tool Weight
    60 lbs
  • Weight
    70.00 lbs

Details

  • Capacity
    1/8 ton
  • Chain Material
    Zinc Plated
  • ECCN
    EAR99
  • Hoist Duty Rating
    H4
  • Hook Material
    Steel
  • Horsepower
    1/4 hp
  • Manufacturer Upc Number
    043927365371
  • Maximum Lift Speed
    32 ft/min
  • Motor Phase
    3 ph
  • Mounting Type
    Rigid Hook
  • Number Of Speeds
    1
  • Reeving
    1
  • Series
    Lodestar®
  • Supply Voltage
    230/460 V
  • UPC_NO
    043927365371
  • Voltage
    115 V
  • Weight Capacity
    1/8 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)