Motion
2729NH
LodeStar® Electric Chain Hoist - 1/4 ton Capacity, 10 ft Lift Ht, 3 ph, 460 V, VFD Maximum Lift Speed
MI ITEM #06954350
MFR #2729NH
Price$5,637.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LodeStar® Electric Chain Hoist - 1/4 ton Capacity, 10 ft Lift Ht, 3 ph, 460 V, VFD Maximum Lift Speed
MI ITEM #06954350
MFR #2729NH

Mfr description
2729NH 1/4 T, 10' LIFT, 2.6-16 FPM, 460V
  • Heavy Duty DC Brake is designed for a long service life. Brake location allows for quick access and easy inspection.
  • Lifetime grease-lubricated Gear Box means no oil change out is required. Precision gears provide better wear and longer life.
  • Clutch located outside the Gear Box allows for easy access which eliminates the need for complete disassembly and reduces downtime.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,637.95/each

Specifications

Dimensions

  • Housing Height
    6-1/16 in
  • Housing Length
    21-1/4 in
  • Housing Width
    8-11/16 in
  • Lift Height
    10 ft
  • Tool Weight
    65 lb

Details

  • Frequency
    60 Hz
  • Manufacturer Upc Number
    043927365722
  • Maximum Lift Speed
    VFD
  • Motor Phase
    3 ph
  • Supply Frequency
    60 Hz
  • Supply Voltage
    460 V
  • UPC_NO
    043927365722
  • Weight Capacity
    1/4 ton

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)