Specifications
Dimensions
- Lift Height15 ft
- Minimum Hoist Headroom16-15/16 in
- Tool Weight75 lbs
- Weight73.00 lbs
Details
- Chain MaterialZinc Plated
- Hoist Duty RatingH4
- Hook MaterialSteel
- Horsepower1/2 hp
- Manufacturer Upc Number043927366514
- Maximum Lift Speed32 ft/min
- Motor Phase3 ph
- Mounting TypeRigid Hook
- Reeving1
- SeriesLodestar®
- Supply Voltage230/460 V
- UPC_NO043927366514
- Weight Capacity1/4 ton
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)