Motion
3143NH
Lodestar® Electric Chain Hoist - Lodestar® Series, Rigid Hook Mount, 1/2 ton Capacity, 15 ft Lift Ht, 3 ph, 230/460 V, 1/4 hp, H4 Duty Rating, 8 ft/min Maximum Lift Speed
Mi Item #06954387
MFR #3143NH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lodestar® Electric Chain Hoist - Lodestar® Series, Rigid Hook Mount, 1/2 ton Capacity, 15 ft Lift Ht, 3 ph, 230/460 V, 1/4 hp, H4 Duty Rating, 8 ft/min Maximum Lift Speed
Mi Item #06954387
MFR #3143NH

Mfr description
3143NH 1/2 T, 15' LIFT, 8 FPM, 230/460V
  • Heavy Duty DC Brake is designed for a long service life. Brake location allows for quick access and easy inspection.
  • Lifetime grease-lubricated Gear Box means no oil change out is required. Precision gears provide better wear and longer life.
  • Clutch located outside the Gear Box allows for easy access which eliminates the need for complete disassembly and reduces downtime.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Lift Height
    15 ft
  • Minimum Hoist Headroom
    21-1/2 in
  • Tool Weight
    80 lbs
  • Weight
    91.00 lbs

Details

  • Chain Material
    Zinc Plated
  • Hoist Duty Rating
    H4
  • Hook Material
    Steel
  • Horsepower
    1/4 hp
  • Manufacturer Upc Number
    043927366552
  • Maximum Lift Speed
    8 ft/min
  • Motor Phase
    3 ph
  • Mounting Type
    Rigid Hook
  • Reeving
    2
  • Series
    Lodestar®
  • Supply Voltage
    230/460 V
  • UPC_NO
    043927366552
  • Weight Capacity
    1/2 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)