Motion
3554NH
Lodestar® Electric Chain Hoist - Lodestar® Series, Rigid Hook Mount, 1 ton Capacity, 10 ft Lift Ht, 3 ph, 460 V, 2 hp, H4 Duty Rating, 32 ft/min Maximum Lift Speed
Mi Item #06954397
MFR #3554NH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lodestar® Electric Chain Hoist - Lodestar® Series, Rigid Hook Mount, 1 ton Capacity, 10 ft Lift Ht, 3 ph, 460 V, 2 hp, H4 Duty Rating, 32 ft/min Maximum Lift Speed
Mi Item #06954397
MFR #3554NH

Mfr description
3554NH 1 T, 10' LIFT, 10-32 FPM, 460V
  • Heavy Duty DC Brake is designed for a long service life. Brake location allows for quick access and easy inspection.
  • Lifetime grease-lubricated Gear Box means no oil change out is required. Precision gears provide better wear and longer life.
  • Clutch located outside the Gear Box allows for easy access which eliminates the need for complete disassembly and reduces downtime.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hook Opening Size
    1.2500 in
  • Housing Height
    20.3800 in
  • Housing Length
    23.0000 in
  • Housing Width
    13.8100 in
  • Lift Height
    10 ft
  • Minimum Hoist Headroom
    18-1/8 in
  • Tool Weight
    131 lbs
  • Weight
    142.00 lbs

Details

  • Capacity
    1 ton
  • Chain Material
    Zinc Plated
  • ECCN
    EAR99
  • Hoist Duty Rating
    H4
  • Hook Material
    Steel
  • Horsepower
    2 hp
  • Manufacturer Upc Number
    043927385478
  • Maximum Lift Speed
    32 ft/min
  • Motor Phase
    3 ph
  • Mounting Type
    Rigid Hook
  • Number Of Speeds
    2
  • Reeving
    1
  • Series
    Lodestar®
  • Supply Voltage
    460 V
  • UPC_NO
    043927385478
  • Voltage
    115 V
  • Weight Capacity
    1 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)